Shop All Accent Furniture and Storage
Ketcham
16" x 26" Deluxe Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 175PE
Zoro # G7577138
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5
- Mounting Type Recessed
- Height 26
- Width 16
- Material 20 Gauge White Baked Enamel Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 175PE
- Zoro # G7577138
- UPC # 691964001723
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 16" x 26" x 4 1/2" |
Depth | 4.5 |
Height | 26 |
Width | 16 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Mounting Type | Recessed |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 3 |
Wall Opening | 14" x 24.25" x 3.125" |
Hinge Style | Full Length Piano Hinge |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Projection (in.) | 1 1/2" |
Resistance Type | Rust Resistant |
Mirror Style | Polished Edge Mirror |
Description
Deluxe Recssed Plshd Edge Mirror 14x24x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2304)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Ladder, 5 Tier, 72"H, Office, Bedroom, Metal, Laminate, Black (I 3683)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- MARTEX BRENTWOOD Hand Towel, 16 x 30 In, White, PK24 (7135602)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- BAXTON STUDIO Faron Traditional Farmhouse Two-Tone Distressed White Finished Wood 3-Drawer Storage Cabinet (188-11730-ZORO)
- Ketcham Accent Furniture and Storage