Shop All Bathroom Mirrors
Ketcham
16" x 23" Surface Mounted SS Framed Deluxe LED Medicine Cabinet
Mfr # 171-TL-LED
Zoro # G7577278
original price:
$310.99
31% off
new price: $214.50
/ea
Free Shipping & Returns
$214.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 8"
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mounted
- Lamp Type LED
- Width (In.) 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 171-TL-LED
- Zoro # G7577278
- UPC # 691964010473
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 23 5/8" |
Depth (In.) | 8" |
Width (In.) | 16" |
Manufacturers Warranty Length | 1 Year |
Door Size (in.) | 16" x 20" |
Width (in.) | 16 |
Height (in.) | 23.625 |
Depth (in.) | 8 |
Cabinet Body Depth | 4.3125 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mounted |
Item | Medicine Cabinet |
Lamp Type | LED |
Number of Shelves | 2 |
Watts | 5.75 |
Lumens | 630 |
Wall Opening | 15" x 34 1/2" x 3 1/8" |
Door Swing | Left |
Hinge Style | Full Length Piano Hinge |
Kelvin | 6000 |
Resistance Type | Rust Resistant |
Number of Doors | 1 |
Mirror Style | Bright Annealed Stainless Steel Frame |
Shelf Material | 1/4" Tempered Glass |
Description
Surf Mtd SS Frame w/LED Top Light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Hydronic Air Handler, 60 MBH, No Circulator (AH166P)
- MOEN Adler 2H Shwr/Tub Chrm (82602)
- PFISTER Shwhd 15 Ts 3F Pvd Pn (LG15-TB0D)
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-3036P)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- KETCHAM 24" x 24" Orbit Round LED Mirror (ORB-24)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM 30" "H x 20" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-2030)
- KETCHAM 16" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-1630)
- PROFESSIONAL PLASTICS Clear Acrylic Mirror, 0.125 Thick X 14 Inch Diameter [Each] (SACRMI.125X14.000DIACL)
- Ketcham Bathroom Mirrors