Shop All Bathroom Cabinets
Ketcham
16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet
Mfr # 105RSWT LH
Zoro # G3626743
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Left Handed, Round Corner Surface Mount
- Width (In.) 16"
- Body Material 20 Gauge White Baked Enamel Steel
- Frame Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 105RSWT LH
- Zoro # G3626743
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 22" |
Depth (In.) | 4 3/4" |
Overall Width | 16 in |
Overall Height | 22 in |
Height (in.) | 22 |
Depth (in.) | 4.75 |
Width (in.) | 16 |
Mirror Depth | 1/4 in |
Overall Depth | 4 3/4 in |
H x W x D | 22 in x 16 in x 4 3/4 in |
Mirror Height | 21 1/2 in |
Cabinet Depth | 4 5/8 in |
Overall W x H | 16 in x 22 in |
Mirror Width | 15 1/2 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 4 5/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/4 in, Mirror Height 21 1/2 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 3/4 in, Overall Height 22 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Features Left Handed, Round Corner Surface Mount
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 (5P719)
- ACORN CONTROLS Rebuild Kit (7800-500-001)
- IN-SINK-ERATOR White Flange (FLG-WH)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT RH)
- KETCHAM 24" x 19" Surface Mounted SS Framed Sliding Door Illuminated Cabinet (SDL-2419)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet (1622PE-SM)
- KETCHAM 18" x 24" Deluxe Surface Mounted SS Framed Medicine Cabinet (174-SM)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- DISTINCT KITCHEN AND BATH ARIA 24 x 18 Floating Bathroom Vanity with Two Drawers, Blue (ARIADUM60S/2Blue)
- Ketcham Bathroom Cabinets