Shop All Bathroom Cabinets
Ketcham
16" x 22" Residential Surface Mounted SS Framed Medicine Cabinet
Mfr # 1622-SM
Zoro # G3716106
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Frame Stainless Steel
- Mirror Surface Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1622-SM
- Zoro # G3716106
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 22" |
Depth (In.) | 4" |
Overall Height | 22 in |
Overall Width | 16 in |
Height (in.) | 22 |
Width (in.) | 16 |
Depth (in.) | 4 |
Mirror Width | 15 1/2 in |
Mirror Height | 21 in |
H x W x D | 22 in x 16 in x 4 in |
Cabinet Depth | 3 7/8 in |
Mirror Depth | 1/8 in |
Overall W x H | 16 in x 22 in |
Overall Depth | 4 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 3 7/8 in, Frame Finish Bright Annealed, Frame Material Stainless Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 21 in, Mirror Surface Glass, Mirror Width 15 1/2 in, Overall Depth 4 in, Overall Height 22 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 2" Size (5322128700)
- SPRINGER PARTS KIT, FPM SEAL- TF W62 2.0"; Replaces Waukesha Cherry-Burrell 134628V-2 (134628V-2SP)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, Eastar, Basket Strainer, 100 psi (SBC200STE18)
- PPG PROLUXE GAL Deep PRM Solid Base (SIK710-140/01)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KETCHAM 16" x 36" Residential Recessed Mounted SS Framed Medicine Cabinet (1636)
- KETCHAM 16" x 26" Residential Surface Mounted SS Framed Medicine Cabinet (1626-SM)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- KETCHAM 9" x 15" Surface Mount Frosted Glass Door Front Keyed Medicine Cabinet (915K)
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- Ketcham Bathroom Cabinets