Shop All Bathroom Cabinets
Ketcham
16" x 22" Residential Surface Mounted Polished Edge Medicine Cabinet
Mfr # 1622PE-SM
Zoro # G8456817
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Height (In.) 22"
- Depth (In.) 4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 1622PE-SM
- Zoro # G8456817
- UPC # 691964001204
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 22" |
Depth (In.) | 4" |
Width (in.) | 16 |
Depth (in.) | 4 |
Height (in.) | 22 |
Details
Item | Medicine Cabinet |
Body Material | 26 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 2 |
Number of Doors | 1 |
Mirror Style | Polished Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Mount Type | Surface Mount |
Product Type | Medicine Cabinet,Polished,16" W x 22" H |
Description
Medicine Cabinet,Polished,16 In. W x 22 In. H, Width (In.) 16 in, Height (In.) 22 in, Depth (In.) 4 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- NORDYNE Pressure Switch, -0.55 In. WC SPST (632427R)
- PARKER Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, White, 10 PK (6505 60 18WP2)
- KETCHAM 16" x 26" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1626BV)
- KETCHAM 16" x 26" Residential Surface Mounted Beveled Edge Medicine Cabinet (1626BV-SM)
- KETCHAM 16" x 22" Residential Recessed Mounted Beveled Edge Medicine Cabinet (1622BV)
- KETCHAM 16" x 26" Builders Grade Recessed Deep Drawn SS Framed Cabinet (675)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- KETCHAM 24" x 30" Deluxe Surface Mounted SS Framed Medicine Cabinet (190-SM)
- KETCHAM 18" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (178-SM)
- Ketcham Bathroom Cabinets