Shop All Bathroom Cabinets
Ketcham
16" x 22" Residential Surface Mounted Beveled Edge Medicine Cabinet
Mfr # 1622BV-SM
Zoro # G8456826
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 16"
- Body Material 26 Gauge White Baked Enamel Steel
- Height (In.) 22"
- Depth (In.) 4"
- Mounting Type Surface Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 1622BV-SM
- Zoro # G8456826
- UPC # 691964001174
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 16" |
Height (In.) | 22" |
Depth (In.) | 4" |
Width (in.) | 16 |
Depth (in.) | 4 |
Height (in.) | 22 |
Details
Item | Medicine Cabinet |
Body Material | 26 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mount |
Number of Shelves | 2 |
Wall Opening | 22" x 28 1/4" x 3 1/8" |
Hinge Style | Full Length Piano Hinge |
Shelf Material | 1/4" Tempered Glass |
Mirror Style | Beveled Edge Mirror |
Resistance Type | Rust Resistant |
Number of Doors | 1 |
Mount Type | Surface Mount |
Description
Medicine Cabinet,Beveled,16 In. W x 22 In. H
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Versilon SPX-50 Tube -ABX00023, 0.312 ID X .500 OD X 50 FT [Each] (TTYSPX50.312X.500X50FT)
- KOHLER Graphic Cover (75462)
- NORPRENE Tubing, Norprene(R), 7/16 in OD, 50 Ft (AAL00022)
- WATTS Repair Kit, Watts Series 009 M2, 3/4 In (009 M2 3/4 2nd Check Kit)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- KETCHAM 16" x 30" Euroline Flush Mounted Beveled Edge Medicine Cabinet (126BV)
- KETCHAM 18" x 36" Deluxe Recessed Mounted SS Framed Medicine Cabinet (178)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- HASTINGS HOME Hastings Home Bathroom Linen Cabinet - White (478985HIA)
- Ketcham Bathroom Cabinets