Shop All Home Storage Cabinets
Ketcham
16" x 22" Euroline Flush Mounted Beveled Edge Medicine Cabinet
Mfr # 123BV
Zoro # G7576307
Free Shipping & Returns
$155.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Width 16"
- Height 22"
- Number of Shelves 2
- Number of Doors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 123BV
- Zoro # G7576307
- UPC # 691964000276
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 16" |
Height | 22" |
Depth | 3 5/16" |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 2 |
Number of Doors | 1 |
Mounting Type | Flush Mount |
Cabinet Door Type | Beveled Edge |
Wall Opening | 15" x 20.5" x 3.125" |
Mirror Style | Beveled Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Projection (in.) | 1/4" |
Hinge Style | European style cabinet hinges |
Resistance Type | Rust Resistant |
Description
Cabinet Hngs Bvld Edge 14 7/8x201/4x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALY Foam Mattress, Full, 75" L, 54" W (526991-40)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- JT EATON Mattress Cover King (83KGENC)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Grey (DAD-LF-183Z-DG-GG)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 18" x 24" Euroline Flush Mounted Beveled Edge Medicine Cabinet (127BV)
- KETCHAM 24" x 36" Surface Mounted/Recessed Beveled Edge Medicine Cabinet (AL-2436BV)
- KETCHAM 16" x 26" Accessible Recessed Mounted SS Framed Medicine Cabinet (175-HC)
- KETCHAM 18" x 24" Euroline Surface Mounted Beveled Edge Medicine Cabinet (127BV-SM)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- REGENCY Niche Cubo Storage Organizer Open Bookshelf Set- 2 Full Cubes/2 Half Cubes- White Wood Grain (PC2F2HWH)
- Ketcham Home Storage Cabinets