Shop All Accent Furniture and Storage
Ketcham
16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 171PE
Zoro # G7577040
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (Width x Height x Depth) 16" x 22" x 4 1/2"
- Depth 4.5
- Mounting Type Recessed
- Material 20 Gauge White Baked Enamel Steel
- Height 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 171PE
- Zoro # G7577040
- UPC # 691964001372
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 16" x 22" x 4 1/2" |
Depth | 4.5 |
Height | 22 |
Width | 16 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Mounting Type | Recessed |
Material | 20 Gauge White Baked Enamel Steel |
Number of Shelves | 2 |
Wall Opening | 14" x 18.25" x 3.125" |
Projection (in.) | 1 1/2" |
Hinge Style | Full Length Piano Hinge |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Mirror Style | Polished Edge Mirror |
Number of Doors | 1 |
Description
Deluxe Recssed Plshd Edge Mirror 14x18x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- ZORO SELECT Stacking Chair, Plastic, Blue (16A323)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (178PE)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- ALATERRE FURNITURE Lloyd 60"H Hall Tree with Bench (ANLO3033)
- Ketcham Accent Furniture and Storage