Shop All Bathroom Mirrors
Ketcham
16" x 22 1/4" Surface Mounted Theft Proof Mirror
Mfr # TPM-1622
Zoro # G3707575
original price:
$104.13
31% off
new price: $71.15
/ea
$71.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Channel Framed, Theftproof
- Depth (In.) 1/2"
- Body Material Galvanized Stainless Steel
- Frame Stainless Steel
- Mounting Type Theft Proof Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # TPM-1622
- Zoro # G3707575
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 22 1/4" |
Depth (In.) | 1/2" |
Width (In.) | 16" |
Overall Width | 16 in |
Overall Height | 22 1/2 in |
Depth (in.) | 0.5 |
Height (in.) | 22.25 |
Width (in.) | 16 |
Overall W x H | 16 in x 22 in |
Overall Depth | 1/2 in |
H x W x D | 22 in x 16 in x 1/2 in |
Description
Washroom Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 22 1/2 in, Overall Width 16 in, Frame Finish Bright Annealed, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Glass, Mirror Type With Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Galvanized Steel, Includes Mounting Hardware Yes, Overall Depth 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALEFFI 553549A Autofill Boiler Feed (553549A)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- ZORO SELECT 130Hose Clamp Assort, 201SS (999030671070)
- GROHE Universal Cartridge Ceramic Starlight Ch (46048000)
- KETCHAM 18" x 30 1/4" Surface Mounted Theft Proof Mirror (TPM-1830)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 18" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-1836)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- KETCHAM 18" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1836)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- Ketcham Bathroom Mirrors