Shop All Bathroom Mirrors
Ketcham
16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet
Mfr # 661BV
Zoro # G5938252
original price:
$106.00
19% off
new price: $85.69
/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Recessed
- Height (In.) 20 in
- Depth (In.) 3 1/2 in
- Body Material White high impact injection molded polystyrene
- Frame Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 661BV
- Zoro # G5938252
- UPC # 691964010985
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 20 in |
Depth (In.) | 3 1/2 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Overall Height | 20 in |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 3.5 |
Width (in.) | 16 |
Height (in.) | 20 |
Overall Depth | 3 1/2 in |
Cabinet Depth | 2 7/8 in |
Mirror Width | 16 in |
Overall W x H | 16 in x 20 in |
Mirror Depth | 1/8 in |
H x W x D | 20 in x 16 in x 3 1/2 in |
Mirror Height | 20 in |
Description
Medicine Cabinet, ADA Compliant No, Cabinet Depth 2 7/8 in, Frame Finish Not Applicable, Frame Material Not Applicable, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth 1/8 in, Mirror Height 20 in, Mirror Surface Glass, Mirror Width 16 in, Overall Depth 3 1/2 in, Overall Height 20 in, Overall Width 16 in, Power Source Not Applicable, Product Type Medicine Cabinet, Shape Rectangular, Includes Polystyrene Shelf, Mounting Type Recessed, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK UNION (4 HTX-S)
- AMERICAN STANDARD Baby Devoro 1.28 gpf FloWise 10 Inch High Round Front Toilet (2315.228.020)
- ZORO SELECT 1-1/2" x 5 ft. Non-Threaded Black Pipe Sch 40 (587-600LS)
- GERBER Urinal, Washout Type, 18-1/2" H, 13-3/8" W (GHE27740)
- KETCHAM 30" x 8" Surface Mounted Stainless Steel Framed Cosmetic Box (3008M)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- KETCHAM 36" x 36" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3636PE)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- Ketcham Bathroom Mirrors