Shop All Bathroom Cabinets
Ketcham
14" x 30" Surface Mounted Polished Edge Corner Medicine Cabinet
Mfr # CMC-1430PE
Zoro # G8456869
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 14"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 30"
- Depth (In.) 9"
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # CMC-1430PE
- Zoro # G8456869
- UPC # 691964002782
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 14" |
Height (In.) | 30" |
Depth (In.) | 9" |
Width (in.) | 14 |
Height (in.) | 30 |
Depth (in.) | 9 |
Details
Item | Corner Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mounted |
Number of Shelves | 2 |
Wall Opening | 28" x 28 1/4" x 3 1/8" |
Mirror Style | Polished Edge Mirror |
Resistance Type | Rust Resistant |
Number of Doors | 1 |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | Full Length Piano Hinge |
Product Type | Corner Medcne Cabinet,Polished,14"Wx30"H |
Description
Corner Medcne Cabinet,Polished,14 In.Wx30 In.H, Width (In.) 14 in, Height (In.) 30 in, Depth (In.) 9 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 10 ft., Clear, Flexible (ACF06020)
- LEGEND VALVE 3/8 X 1/4 BLACK RED. COUPLING (350-522)
- GROHE Universal Ball-Joint Flow Control Starli (13915000)
- GENOVA Schedule 40 To Schedule 30 Bushing (PVC 01129 0600HA)
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- KETCHAM 18" x 24" Deluxe Recessed Mounted SS Framed Medicine Cabinet (174)
- KETCHAM 16" x 22" Builders Grade Recessed Polystyrene SS Framed Cabinet (672)
- KETCHAM 24" x 24" Surface Mounted Beveled Edge Tri-View Medicine Cabinet (SM-2424BV)
- KETCHAM 16" x 26" Residential Recessed Mounted SS Framed Medicine Cabinet (1626)
- KETCHAM 18" x 36" Euroline Surface Mounted SS Framed Medicine Cabinet (131-SM)
- ALATERRE FURNITURE Derby 17"W x 29"H Deluxe Floor Storage Cabinet (ANDE78WH)
- Ketcham Bathroom Cabinets