Shop All Accent Furniture and Storage
Ketcham
14" x 20" Deluxe Recessed Mounted Polished Edge Medicine Cabinet
Mfr # 160PE
Zoro # G7576937
product price: $129.35
/ea
Free Shipping & Returns
$129.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20
- Depth 4.5
- Width 14
- Material 20 Gauge White Baked Enamel Steel
- Mounting Type Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 160PE
- Zoro # G7576937
- UPC # 691964010138
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 14" x 20" x 4 1/2" |
Height | 20 |
Depth | 4.5 |
Width | 14 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Number of Shelves | 2 |
Wall Opening | 12" x 18.25" x 3.125" |
Number of Doors | 1 |
Resistance Type | Rust Resistant |
Mirror Style | Polished Edge Mirror |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | Full Length Piano Hinge |
Projection (in.) | 1 1/2" |
Description
Deluxe Recssed Plshd Edge Mirror 12x18x3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- BAXTON STUDIO Ruana Modern Bohemian Natural Brown Finished Rattan 3-Tier Display Shelf (205-12682)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- HILLMAN 25PK Nickel Uphol Nail (122688)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 24" x 20" Recessed Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420R)
- KETCHAM 18" x 24" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (174PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- VINTIQUEWISE Rustic Lockable Barrel Shaped Wine Bar Cabinet Wooden End Table (QI003605L)
- Ketcham Accent Furniture and Storage