Shop All Bathroom Mirrors
Ketcham
13" x 5" Surface Mounted Lockbox - Keyed Different
Mfr # LB-3D
Zoro # G8457158
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 in
- Depth (In.) 3 1/2 in
- Body Material 20 Gauge White Baked Enamel Steel
- Mounting Type Surface Mounted
- Width (In.) 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # LB-3D
- Zoro # G8457158
- UPC # 691964009439
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 5 in |
Depth (In.) | 3 1/2 in |
Width (In.) | 13 in |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 13 |
Height (in.) | 5 |
Depth (in.) | 3.5 |
Details
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Surface Mounted |
Item | Medicine Lockbox |
Product Type | Medicine Lock Box |
Hinge Style | Full Length Piano Hinge |
Keyed Option | Different |
Resistance Type | Rust Resistant |
Number of Doors | 1 |
Description
Medicine Lock Box, Width (In.) 13 in, Height (In.) 5 in, Depth (In.) 3 1/2 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 11/16"ID, PK25 (671657B)
- MAXITROL Gas Pressure Regulator, 250000 BtuH (RV48 (3/4"))
- DANCO Metal Sink Clips (52520B)
- ZORO SELECT 2" MNPT 316 SS Hex Plug (60HP112N020)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036P)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 24" x 36 1/4" Surface Mounted Theft Proof Mirror (TPM-2436)
- KETCHAM 16" x 20" Builders Grade Recessed Polystyrene Beveled Edge Cabinet (661BV)
- KETCHAM 30 "H x 30 "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (ORB-30)
- KETCHAM 36" "H x 24" "W, Polished Edge Mirror, LED Mirror (AUR-2436P)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- Ketcham Bathroom Mirrors