Shop All Key Lock Boxes
Ketcham
13" x 5" Surface Mounted Lockbox - Keyed Alike
Mfr # LB-3
Zoro # G3678044
product price: $44.20
/ea
$44.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory to Cabinets
- Height (In.) 5 in
- Depth (In.) 3 1/2 in
- Body Material 20 Gauge White Baked Enamel Steel
- Material 20 Gauge White Baked Enamel Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # LB-3
- Zoro # G3678044
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height (In.) | 5 in |
Depth (In.) | 3 1/2 in |
Width (In.) | 13 in |
Height | 5 |
Depth | 3.5 |
Overall Height | 5 in |
Overall Width | 13 in |
Manufacturers Warranty Length | 1 Year |
Width (in.) | 13 |
Overall Depth | 3 1/2 in |
Description
Lock Box, ADA Compliant No, Cabinet Depth Not Applicable, Frame Finish White Baked Enamel, Frame Material Steel, Includes Lamps Not Applicable, Lamp Type Not Applicable, Mirror Depth Not Applicable, Mirror Height Not Applicable, Mirror Surface Not Applicable, Mirror Width Not Applicable, Overall Depth 3 1/2 in, Overall Height 5 in, Overall Width 13 in, Power Source Not Applicable, Product Type Lock Box, Shape Rectangular, Includes White Enamel Steel Lockable Medicine Box
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 12ft Roll - Dark Gray (03-165)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P2998-BI)
- MASTER LOCK PADLOCK SHIELDED 2-3/4"" (40DPF)
- KIDDE Lock Box, Magnetic Surface Mount, 1 Key (1859)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- ZORO SELECT Lock Box, Wall Mount, 2 Keys (31NG35)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- MASTER LOCK SentrySafe 50 Key Capacity KB-50 Key Box, Key Lock, 9-7/16"W x 3-15/16"D x 11-13/16"H, Black (KB50)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- Ketcham Key Lock Boxes