Shop All Home Storage Cabinets
Ketcham
13" x 36" Euroline Flush Mounted Polished Edge Medicine Cabinet
Mfr # 121PE
Zoro # G7576359
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36"
- Number of Shelves 3
- Material 20 Gauge White Baked Enamel Steel
- Number of Doors 1
- Depth 3 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 121PE
- Zoro # G7576359
- UPC # 691964000214
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Width | 13 1/2" |
Height | 36" |
Depth | 3 5/16" |
Manufacturers Warranty Length | 1 Year |
Details
Number of Shelves | 3 |
Material | 20 Gauge White Baked Enamel Steel |
Number of Doors | 1 |
Mounting Type | Flush Mount |
Item | Medicine Cabinet |
Cabinet Door Type | Polished Edge |
Wall Opening | 12.5" x 34.5" x 3.125" |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | European style cabinet hinges |
Resistance Type | Rust Resistant |
Mirror Style | Polished Edge Mirror |
Projection (in.) | 1/4" |
Description
Rec Euroline Polished 12 3/8x34 1/4x31/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Pole, 6 ft. (PLP12-6')
- FLASH FURNITURE Double Ring Chrome Stool, Red Seat (XU-D-100-RED-GG)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- TRADEMARK FINE ART Moises Levy 'The Tree Horizontal' Canvas Art, 30x47 (ALI6047-C3047GG)
- KETCHAM 12" x 36" Deluxe Surface Mounted Polished Edge Medicine Cabinet (170PE-SM)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- KETCHAM 20" x 26" Deluxe Surface Mounted SS Framed Medicine Cabinet (176-SM)
- KETCHAM 16" x 30" Accessible Surface Mounted SS Framed Medicine Cabinet (173-HCSM)
- KETCHAM 24" x 20" Surface Mounted Polished Edge Sliding Door Medicine Cabinet (SD-2420)
- KETCHAM 30" x 30" Fully Recessed Polished Edge Tri-View Medicine Cabinet (R-3030PE)
- SAUDER 2-Door Storage Cabinet Nm , Hidden storage behind doors for discreet organization (433285)
- Ketcham Home Storage Cabinets