Shop All Bathroom Mirrors
Ketcham
13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet
Mfr # 121BV
Zoro # G7576368
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 13 1/2"
- Body Material 20 Gauge White Baked Enamel Steel
- Height (In.) 36"
- Depth (In.) 3 5/16"
- Mounting Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # 121BV
- Zoro # G7576368
- UPC # 691964000184
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width (In.) | 13 1/2" |
Height (In.) | 36" |
Depth (In.) | 3 5/16" |
Manufacturers Warranty Length | 1 Year |
Depth (in.) | 3.3125 |
Height (in.) | 36 |
Width (in.) | 13.5 |
Details
Item | Medicine Cabinet |
Body Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Flush Mount |
Number of Shelves | 3 |
Number of Doors | 1 |
Wall Opening | 12.5" x 34.5" x 3.125" |
Mirror Style | Beveled Edge Mirror |
Resistance Type | Rust Resistant |
Shelf Material | 1/4" Tempered Glass |
Hinge Style | European style cabinet hinges |
Projection (in.) | 1/4" |
Description
Beveled Edge Mirror 12 3/8 x 34 1/4 x 3 1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Tube (2500-019JKNF)
- DELTA Stryke Double Robe Hook Stainless (77638-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57051-RB)
- ENDURA 2" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA02)
- KETCHAM 24" x 36" Surface Mounted Fixed Tilt Washroom Mirror (FTM-2436)
- KETCHAM 18 x 36" Euroline II Flush Mounted Polished Edge Medicine Cabinet (131PE-MI)
- KETCHAM 36" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3632CB)
- KETCHAM 36" "H x 48" "W, Frosted Glass Edge Mirror, LED Mirror (LUM-4836P)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- KETCHAM 16" x 22 1/4" Surface Mounted Theft Proof Acrylic Mirror (TPMA-1622)
- Ketcham Bathroom Mirrors