Shop All Accent Furniture and Storage
Ketcham
12" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet
Mfr # 170BV
Zoro # G7576891
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 20 Gauge White Baked Enamel Steel
- Depth 4.5
- Height 36
- Mounting Type Recessed
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ketcham
- MFR # 170BV
- Zoro # G7576891
- UPC # 691964001310
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Size (Width x Height x Depth) | 12" x 36" x 4 1/2" |
Depth | 4.5 |
Height | 36 |
Width | 12 |
Manufacturers Warranty Length | 1 Year |
Details
Item | Medicine Cabinet |
Material | 20 Gauge White Baked Enamel Steel |
Mounting Type | Recessed |
Number of Shelves | 4 |
Wall Opening | 10" x 34.25" x 3.125" |
Number of Doors | 1 |
Mirror Style | Beveled Edge Mirror |
Projection (in.) | 1 1/2" |
Shelf Material | 1/4" Tempered Glass |
Resistance Type | Rust Resistant |
Hinge Style | Full Length Piano Hinge |
Description
Deluxe Rcssd Beveled Edge Mirror 10x34x3
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- BOSS Chair, Metal Base, Overall 44-1/2" H (B580C)
- CALIFORNIA CABANA Towels 30 x 70 - Blue , 4PK (CABANA-BL)
- KETCHAM 18" x 36" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (178BV)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Polished Edge Medicine Cabinet (171PE)
- KETCHAM 18" x 24" Euroline Flush Mounted Polished Edge Medicine Cabinet (127PE)
- KETCHAM 16" x 26" Euroline Flush Mounted Polished Edge Medicine Cabinet (125PE)
- KETCHAM 16" x 22" Deluxe Recessed Mounted Beveled Edge Medicine Cabinet (172BV)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- KB KB SB-0633 18 x 30 x 14 in. Shoe Bench - White (SB-0633)
- Ketcham Accent Furniture and Storage