Shop All Bathroom Mirrors
Ketcham
10" x 14" Stainless Steel Washroom Mirror
Mfr # SSF-1014
Zoro # G3625571
original price:
$71.69
14% off
new price: $60.95
/ea
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless steel
- Depth (In.) 1/16"
- Body Material Bright Annealed Stainless Steel
- Frame Frameless
- Mounting Type Surface Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketcham
- MFR # SSF-1014
- Zoro # G3625571
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Height (In.) | 14" |
Depth (In.) | 1/16" |
Width (In.) | 10" |
Overall Width | 10 in |
Overall Height | 14 in |
Height (in.) | 14 |
Depth (in.) | 0.0625 |
Width (in.) | 10 |
Overall Depth | 1/8 in |
H x W x D | 14 in x 10 in x 1/8 in |
Overall W x H | 10 in x 14 in |
Description
Mirror, Shape Rectangular, Tilt Type Not Tilted, Overall Height 14 in, Overall Width 10 in, Frame Finish Unfinished, Mounting Location Wall, Power Source Not Applicable, Mirror Surface Stainless Steel, Mirror Type Without Frame, Includes Lamps No, Lamp Type Not Applicable, Magnification Not Applicable, Overall Diameter Not Applicable, ADA Compliant No, Product Type Bathroom Mirror, Frame Material Not Applicable, Overall Depth 1/8 in, Resistance Properties Rust Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO 3/8 in. D Rubber Washer (36668B)
- LEGEND VALVE 1/2" x 1-1/2" 316 SS NIPPLE (316-061)
- JOHNS MANVILLE 3-1/2" x 3 ft. Pipe Insulation, 1" Wall (690465)
- ORION 14 1/2 in W x 14 1/2 in L x 11 in H, Above or Below, Laboratory Sink (ARLS 11)
- KETCHAM 18" x 24" Stainless Steel Washroom Mirror (SSF-1824)
- KETCHAM 18" x 36" Stainless Steel Washroom Mirror (SSF-1836)
- KETCHAM 36" "H x 30" "W, Polished Edge Mirror, LED Mirror (AUR-3036)
- KETCHAM 60" x 36" Luminous LED Mirror (LUM-6036)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- KETCHAM 24" x 36" Radiant Inset LED Mirror (RAD-2436)
- CASTELLO USA Lisa 30" x 72" Wall-Mounted LED Mirror (CB-M430-72-30)
- Ketcham Bathroom Mirrors