Shop All Rodent Control
Ketch-All
Mouse Trap , 9-1/4 in. L, 7-1/2 in. W
Mfr # 101-0-023
Zoro # G3912361
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Used For Indoor and Outdoor
- Trap Style Box
- Overall Length 9 1/4 in
- Overall Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ketch-All
- MFR # 101-0-023
- Zoro # G3912361
- UPC # 00043312100013
- Country of Origin United States
- Category Rodent Control
Dimensions
Overall Length | 9 1/4 in |
Overall Width | 11 in |
Overall Height | 19 in |
Details
Item | Mouse Trap |
Disposable | No |
Used For | Indoor and Outdoor |
Trap Style | Box |
Capacity | (15) Mice |
Material | Galvanized Steel |
Features | Removable End Plate and Lid |
Category Type | Animal Trap |
Product Type | Mouse Snap Trap |
Reusable | Yes |
Bait Dispensed | No Bait |
Description
Mouse Trap, Product Type Mouse Snap Trap, Material Galvanized Steel, Overall Height 19 in, Overall Width 11 in, Bait Dispensed No Bait, Features Removable End Plate and Lid, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON QC - Nozzle, Black (198841GS)
- MONOPRICE Pure Outdoor by Emperor 80 Cooler_ Gray (15640)
- WOODLINK AUDUBON ORIOLE FEEDER (NAO1)
- MIDWEST RAKE Dual Purpose Rake, 36", 66" Blue Handle (12536GRA)
- KETCH-ALL Humane Live Multi Catch Mouse Trap w/Metal Lid (101-0-007)
- TOMCAT 4 lb Bag Rodenticide Nuggets, Green, Outdoor Use (32374)
- VANISH SOLAR PWR MOLE REPELLER (P7970)
- TOMCAT Rat and Mouse Bait (32444)
- TOMCAT 0 Rat Glue Trap, 412 in W, 1212 in H (362910)
- JT EATON Jawz Rat/Chipmunk Trap, PK6 (410B-6)
- MOTOMCO Jaguar Bait Chunx and Place Pacs Rodenticide (31410)
- Ketch-All Rodent Control