Shop All Air Velocity Meters and Anemometers
Kestrel
Wind Meter, Pocket Sized
Mfr # 820
Zoro # G002702923
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.4
- Dia. (In.) 0.35
- Height 1.2
- Width 6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 820
- Zoro # G002702923
- UPC # 730650020003
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 6.4 |
Dia. (In.) | 0.35 |
Height | 1.2 |
Width | 6.4 |
Description
The Kestrel 2000 pocket-sized weather meter takes fast, accurate readings of environmental conditions wherever you need. Similar to the Kestrel 1000, but also reads temperature and wind chill with the push of a button. Backlit display. Includes hard case, lanyard and user-replaceable battery. Assembled in the USA.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 8" L (LT330R-0809)
- FLIR Battery Charger, c/w-FLIR (T198531)
- BACHARACH Replacement Fluid, Pk3 (10-5057)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- KESTREL 3000 Pocket Weather Station (830)
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- KESTREL Weather Meter, LCD, Yellow w/WiFi (0855LVYEL)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- DWYER INSTRUMENTS Spare Thermo Anemometer Probe (AP1)
- Kestrel Air Velocity Meters and Anemometers