Shop All Air Velocity Meters and Anemometers
Kestrel
Weather Meter, LCD, Olive Drab w/WiFi
Mfr # 0855LVOLV
Zoro # G5233728
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7874
- Velocity (MPS) 0.6 to 60
- Velocity (MPH) 0.4 to 89
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kestrel
- MFR # 0855LVOLV
- Zoro # G5233728
- UPC # 730650001965
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 5 yr |
Cord Length | 2 ft |
Manufacturer Warranty Length | 5 yr |
Description
Weather Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5500, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Weather Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Olive Drab, Data Logging Yes, IP/NEMA Rating IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Soldering Rubber Mat Roll, 2 Ft. x 50 Ft., Blue (2059S-2x50B)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT300R-0267)
- TAYLOR 5" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (9842)
- DIGI-SENSE Traceable Pocket Thermometer with Calibr (90205-15)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- KESTREL Environmental Meter, Hi-Vis Green w/WiFi (0852LHVG)
- KESTREL Wind Meter, Pocket Sized (820)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- KESTREL Pocket Wind Meter (810)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- DIGI-SENSE Hot-Wire Thermoanemometer with NIST-Trac (20250-16)
- Kestrel Air Velocity Meters and Anemometers