Shop All Air Velocity Meters and Anemometers
Kestrel
Pocket Wind Meter
Mfr # 810
Zoro # G302702913
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.2
- Dia. (In.) 0.35
- Height 1.2
- Width 6.2
- Case Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kestrel
- MFR # 810
- Zoro # G302702913
- UPC # 730650010004
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Length | 6.2 |
Dia. (In.) | 0.35 |
Height | 1.2 |
Width | 6.2 |
Details
Case Color | Blue |
Description
The Kestrel 1000 measures the wind speed to help prevent spray drift complaints. Includes hard case, lanyard and user-replaceable battery.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- AUTONICS 1/8 Din Multi-Panel Meter AC Volts (MT4W-AV-4N)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-404D)
- SCS Grounding Strap, Hi-Visibility (2044)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- KESTREL Wind Meter, Pocket Sized (820)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- KESTREL 3000 Pocket Weather Station (830)
- TESTO Anemometer, Hot Wire and Thermistor (0560 1405 01)
- Kestrel Air Velocity Meters and Anemometers