Shop All Air Velocity Meters and Anemometers
Kestrel
Environmental Meter, Hi-Vis Green, LCD
Mfr # 0852HVG
Zoro # G5233700
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7874
- Velocity (MPS) 0.6 to 60
- Velocity (MPH) 0.4 to 89
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kestrel
- MFR # 0852HVG
- Zoro # G5233700
- UPC # 730650001903
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 2 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Description
Environmental Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5200, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Environmental Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Hi-Visibility Green, Data Logging Yes, IP/NEMA Rating IP67
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, 1/8 in. NPT, 2 in. (201L-208A)
- RED LION CONTROLS Digital Panel Meters, Red LED, PAX (PAXH0000)
- PCE INSTRUMENTS Coating Thickness Guage, With Probe (PCE-CT 27FN)
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 60 psi/Kpa (PFQ164)
- KESTREL 3000 Pocket Weather Station (830)
- KESTREL Wind Meter, Pocket Sized (820)
- KESTREL Weather Meter, Olive Drab, 0.3 to 48.87"Hg (0855OLV)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- KESTREL Weather Meter, LCD, Desert Tan w/WiFi (0855LVTAN)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- DWYER INSTRUMENTS Air Velocity Transmitter, Display Red LED (641RM-12-LED)
- Kestrel Air Velocity Meters and Anemometers