Shop All Air Velocity Meters and Anemometers
Kestrel
Environmental Meter, Blk, 0.3 to 48.87" Hg
Mfr # 0850BLK
Zoro # G5233789
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7874
- Velocity (MPS) 0.6 to 60
- Velocity (MPH) 0.4 to 89
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 0850BLK
- Zoro # G5233789
- UPC # 730650001866
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Manufacturers Warranty Length | 5 yr |
Cord Length | 2 ft |
Manufacturer Warranty Length | 5 yr |
Description
Environmental Meter, Environmental Sensor Type Air Flow Sensor, Ambient Temperature Sensor, Compass, Pressure Sensor, Relative Humidity Sensor, Air Velocity Range 0.4 to 89 mph, 0.6 to 60 mps, 1.2 to 116.6 knots, 118 to 7874 fpm, 2.2 to 216 kph, Series 5000, Dew Point Range -20 Degrees to 158 Degrees F, Meter Type Environmental Meter, Humidity Range 5 Percent to 95 Percent, Air Velocity Accuracy +/-3 Percent, Battery Type AA, Housing Color Black, Data Logging Yes, IP/NEMA Rating IP67, NEMA 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Temperature Humidity Meter, Pen, 20-100Pct (PTH8707)
- IFM Transmitter, -14.5-0psi, 9.6-32VDC (PX3229)
- WIKA Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Black (113.13.20.2000.B)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- KESTREL Anemometer, 118 to 7874 fpm (0810)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- KESTREL 3000 Pocket Weather Station (830)
- KESTREL Wind Meter, Pocket Sized (820)
- EXTECH Data Logging Anemometer, 100 to 3940 fpm (AN340)
- Kestrel Air Velocity Meters and Anemometers