Shop All Nonelectrical Properties Data Loggers
Kestrel
Data Logger, Temperature, Tan
Mfr # 0710TAN
Zoro # G9056731
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Temperature
- Temp. Range (F) -4 Degrees to 131 Degrees F
- Accuracy +/-0.5 Degrees F
- Battery Life 6 mo
- Sample Point Storage User Settable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kestrel
- MFR # 0710TAN
- Zoro # G9056731
- UPC # 730650001088
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Width (In.) | 1.8 in |
Manufacturers Warranty Length | 5 yr |
Depth (In.) | 1.8 in |
Height (In.) | 2.4 in |
Battery Size | CR2032 |
Overall Height | 2 7/16 in |
Overall Depth | 1 13/16 in |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 5 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Rain Gauge (704-1531R-INT)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- DICKSON Temp Chart Recorder, 3 In (SC397)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/2 in MNPT, Stainless Steel, Silver (201L-402G)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- KESTREL Data Logger, Temperature, Red (0710RED)
- KESTREL Data Logger, Temperature and RH, Blue (0720BLU)
- LASCAR Thermistor Probe Data Logger, 3.22" D (EL-WIFI-21CFR-TP+)
- REED INSTRUMENTS Temperature and Humidity USB Datalogger, -40 to 158°F (-40 to 70°C), 0-100%RH with NIST Calibration Certificate (R6020-NIST)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- LASCAR Temperature Humidity Meter, Data Logging (EL-SIE-2)
- Kestrel Nonelectrical Properties Data Loggers