Shop All Nonelectrical Properties Data Loggers
Kestrel
Data Logger, Temperature and RH, Tan
Mfr # 0720TAN
Zoro # G9056765
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 131 Degrees F
- Relative Humidity Range 5% to 95%
- Accuracy +/-0.5 Degrees F, +/-3% RH
- Battery Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kestrel
- MFR # 0720TAN
- Zoro # G9056765
- UPC # 730650001118
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Height (In.) | 2.4 in |
Width (In.) | 1.8 in |
Depth (In.) | 1.8 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 1 13/16 in |
Overall Height | 2 7/16 in |
Battery Size | CR2032 |
Overall Width | 1 13/16 in |
Manufacturer Warranty Length | 5 yr |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UEI TEST INSTRUMENTS RESIDENTIAL COMBUSTION ANALZYER WITH CASE (C161C)
- ASHCROFT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL160)
- ZORO SELECT Compound Gauge, -30 to 0 to 150 in Hg/psi, 1/4 in MNPT, Aluminum, Black (11A511)
- FLUKE Air and Surface Temp Probe, -40to1500DegF (80PK-26)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- KESTREL Data Logger, Temperature, Red (0710RED)
- KESTREL Data Logger, Temperature, Tan (0710TAN)
- KESTREL Data Logger, Temperature and RH, Blue (0720BLU)
- HOBO Water Level 13 Data Logger (U20L-04)
- REED INSTRUMENTS REED Data Logging Conductivity/TDS/Salinity Meter (R3100SD)
- REED INSTRUMENTS R9910SD-NIST Data Logging Air Quality Meter (R9910SD-NIST)
- Kestrel Nonelectrical Properties Data Loggers