Shop All Nonelectrical Properties Data Loggers
Kestrel
Data Logger, Temperature and RH, Red
Mfr # 0720RED
Zoro # G9056774
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 131 Degrees F
- Relative Humidity Range 5% to 95%
- Accuracy +/-0.5 Degrees F, +/-3% RH
- Battery Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 0720RED
- Zoro # G9056774
- UPC # 730650001125
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 5 yr |
Height (In.) | 2.4 in |
Depth (In.) | 1.8 in |
Width (In.) | 1.8 in |
Overall Width | 1 13/16 in |
Overall Height | 2 7/16 in |
Overall Depth | 1 13/16 in |
Manufacturer Warranty Length | 5 yr |
Battery Size | CR2032 |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Probe, Heavy Duty Penetration (FK24M)
- WEISS INSTRUMENTS 4 1/2" dial, 1/4" NPT, 0-160 PSI (4CTS-160-4L)
- PCE INSTRUMENTS Digital Precision Thermometer, 1-Channel Temperature Recorder (PCE-HPT 1)
- ASHCROFT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B200)
- KESTREL Data Logger, Temperature, Red (0710RED)
- KESTREL Data Logger, Temperature and RH, Blue (0720BLU)
- REED INSTRUMENTS REED Data Logging Heat Stress Meter with Tripod, SD Card and Power Adapter (R6250SD-KIT2)
- AMPROBE Data Logger, Temperature, -40 to 185 F (TR100-A)
- REED INSTRUMENTS R9910SD-NIST Data Logging Air Quality Meter (R9910SD-NIST)
- LASCAR Temperature RH Data Logger, 4.96" D (EL-21CFR-2-LCD+)
- TESTO Enviro Datalogger, 174H (0572-6560)
- Kestrel Nonelectrical Properties Data Loggers