Shop All Nonelectrical Properties Data Loggers
Kestrel
Data Logger, Temperature and RH, Blue
Mfr # 0720BLU
Zoro # G9056783
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Humidity, Temperature
- Temp. Range (F) -4 Degrees to 131 Degrees F
- Relative Humidity Range 5% to 95%
- Accuracy +/-0.5 Degrees F, +/-3% RH
- Battery Life 6 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 0720BLU
- Zoro # G9056783
- UPC # 730650001132
- Country of Origin United States
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 1.8 in |
Width (In.) | 1.8 in |
Manufacturers Warranty Length | 5 yr |
Height (In.) | 2.4 in |
Overall Width | 1 13/16 in |
Overall Height | 2 7/16 in |
Overall Depth | 1 13/16 in |
Manufacturer Warranty Length | 5 yr |
Battery Size | CR2032 |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Calibration Certificate Type NIST, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 90 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 10 Percent, Minimum Operating Temperature Degrees F 0 Degrees F, Resistance Properties Waterproof, Compatible Operating Systems Android, iOS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 6" 0/200psi, 1/4"LM, Back Flange (115D-604G)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFC-210-160-PSI-G)
- REED INSTRUMENTS Vane Thermo-Anemometer, CFM (Air Volume) (8906)
- EXTECH Clamp Meter, LCD, 400 A, 0.9 in (23 mm) Jaw Capacity, Cat III 300V Safety Rating (380947)
- KESTREL Data Logger, Temperature and RH, Red (0720RED)
- KESTREL Data Logger, Temperature, Red (0710RED)
- SUPCO Data Logger, External Temperature (SL500XT)
- SUPCO 7 Day Chart -40Deg F To 30Deg F, PK60 (CR87-7)
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- HOBO Analog Data logger 4 Channel (UX120-006M)
- TESTO Enviro Datalogger, 174T (0572-1560)
- Kestrel Nonelectrical Properties Data Loggers