Shop All Air Velocity Meters and Anemometers
Kestrel
Anemometer, 118 to 7874 fpm
Mfr # 0825
Zoro # G3946616
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Method Rotating Vane
- Velocity (FPM) 118 to 7,874 fpm
- Velocity (MPS) 0.6 to 40 mps
- Velocity (MPH) 1.3 to 89.5 mph
- Air Velocity Accuracy +/-3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 0825
- Zoro # G3946616
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Cord Length | 2 ft |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 5 yr |
Description
Anemometer, Minimum Velocity Measured 118 fpm, Probe Type Rotating Vane, Maximum Velocity Measured 7,874 fpm, Minimum Dew Point Measured Not Applicable, Minimum Hot Wire Probe Length Not Applicable, Minimum Operating Temperature 14 Degrees F, Minimum Relative Humidity Measured 5 Percent, Includes Hard Slide-On Case, Lanyard, Relative Humidity Accuracy +/-3 Percent, Temperature Accuracy +/ 0.9 Degrees , Wind Speed Units ft/min, km/hr, knot, m/sec, mph, Maximum Operating Temperature 131 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS ESD Metal-In Bag, PK100 (PCL10046)
- INDUSTRIAL SCIENTIFIC Replacement Battery Pack, Lithium Polymer (17156465)
- HUMBOLDT Concrete Corner Crack Monitor (HC-2938)
- APOLLO VALVES Water Gauge, Automatic, 1/2 In, MNPT, Bronze (2435000)
- KESTREL Wind Meter, Pocket Sized (820)
- KESTREL Environmental Meter, Blk, 0.3 to 48.87" Hg (0850BLK)
- KESTREL Weather Meter, Desert Tan, 0.3 to 48.87"Hg (0855TAN)
- KESTREL Weather Meter, LCD, Olive Drab w/WiFi (0855LVOLV)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- KESTREL Environmental Meter, LCD, Black w/WiFi (0850LBLK)
- DWYER INSTRUMENTS Manometer Kit, Digital, 150 psi (477AV-8)
- Kestrel Air Velocity Meters and Anemometers