Shop All Air Velocity Meters and Anemometers
Kestrel
3000 Pocket Weather Station
Mfr # 830
Zoro # G602702941
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 0.35
- Height 1.2
- Length 6.2
- Width 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kestrel
- MFR # 830
- Zoro # G602702941
- UPC # 730650030002
- Country of Origin United States
- Category Air Velocity Meters and Anemometers
Dimensions
Dia. (In.) | 0.35 |
Height | 1.2 |
Length | 6.2 |
Width | 6.2 |
Description
The Kestrel 3000 Pocket Weather Station is lightweight and durable weather station to measure wind speed, temperature, wind chill, humidity, dew point temperature and heat index. Backlit display. Includes hard case, lanyard and user-replaceable battery.
Restrictions
View the Lighting Facts
View the Energy Guide
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Transducer, Range 0 to 7500 psi, (G17M0242DO7500#)
- NOSHOK Pressure Gauge, 1.5" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/8 NPT Back Conn (15-110-200-psi/bar)
- FLUKE AC Clamp On Current Probe, 0.5 to 400A (Fluke-i400s)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 25 ft (59-300-1M)
- KESTREL Anemometer, 118 to 7874 fpm (0825)
- KESTREL Anemometer, 118 to 7874 fpm (0835)
- KESTREL Anemometer, 118 to 7874 fpm, Case Color: Green (0820)
- KESTREL Weather Meter, Yellow, 0.3 to 48.87" Hg (0855YEL)
- KESTREL Weather Meter, Desert Tan, 0.3 to 48.87"Hg (0855TAN)
- KESTREL Anemometer with Humidity, 118 to 7874 fpm (0830)
- EXTECH LED Light Meter, No Interface, 9V Battery (LT45-NISTL)
- Kestrel Air Velocity Meters and Anemometers