Shop All Dishwashing Detergents
Kess
Lemon-D Dishwashing Liquid, Lemon, 1 gal, Bottle, PK4
Mfr # KES LEMON-D
Zoro # G804417759
product price: $38.49
/pk 4, $9.62/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Bottle
- Fragrance Lemon
- Chemicals For Use On Ceramic;Fiberglass;Plastic;Porcelain
- Cleaner Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kess
- MFR # KES LEMON-D
- Zoro # G804417759
- Country of Origin United States
- Category Dishwashing Detergents
Dimensions
Cleaner Container Size | 1 gal |
Details
Item - Dishwashing | Cleaners & Detergents |
Cleaner Form | Liquid |
Cleaner Container Type | Bottle |
Fragrance | Lemon |
Chemicals For Use On | Ceramic;Fiberglass;Plastic;Porcelain |
Includes | Includes four bottles. |
For Use On | Food;Food Grease;Oil |
Application | Dishes |
Net Weight | 33 lbs |
Description
Economical detergent fits the bill for busy kitchens and foodservice establishments looking for a way to cut costs without cutting performance. High-sudsing formula works well in hot or cold water. Soap provides excellent grease-cutting action.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- GOJO Hand and Suface Wet Towels, Fast Towels, 225 Single Textured Wipes/Container, Citrus, 2 Pack (6299-02)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- KESS Premier Pink-Suds Pot and Pan Cleaner, 1 gal, Bottle, PK4 (KES PINKSUDS)
- CASCADE ActionPacs, Fresh Scent, 13.5 oz Bag, PK125 (80675)
- GENUINE JOE Pot And Pan Detergent, Concentrate Liquid (GJO99675)
- BETCO Symplicity Blaze Dish Machine Detergent, Characteristic Scent, 8 lb Jar, 4PK (2397300)
- METHOD Method, Dish Soap Refill, Sea Minerals, 36 Oz Pouch, 6/carton, PK6 (01315)
- ZEP Dishwashing Detergent, Pail, Sz 5 gal. (151835)
- DAWN Heavy Duty Pot and Pan Detergent (08837)
- Kess Dishwashing Detergents