Shop All Degreasers
Kess
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # KES PURPLEPWR
Zoro # G704417781
product price: $43.99
/pk 4, $11.00/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Degreaser/Cleaner
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kess
- MFR # KES PURPLEPWR
- Zoro # G704417781
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Degreaser/Cleaner |
Fragrance | Unscented |
For Use On | Metal |
Net Weight | 33 lbs |
Includes | Includes four bottles. |
Application | Degreaser/Cleaner |
Package Type | Bottle |
Removes | Grease; Grime; Lubricants; Oil-Based Soil |
Description
High performance meets low cost in Titan Extra Degreaser. Extra-concentrated solution should be diluted for most tasks. At full strength, it handles the toughest jobs in one application.
- •High performance meets low cost.
- •Extra-concentrated.
- •Handles the toughest jobs in one application.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Air Freshener, Size 32 oz., Mulberry (18E912)
- VIKAN 12 in Sweep Face Broom Head, Stiff, Synthetic, Purple (31668)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Plastic, 200 Wipes, 19 1/2 in x 39 in (80540)
- REMCO Hand Held Dust Pan, White, Polypropylene (56605)
- KRUD KUTTER Mean Green Citrus Scent Cleaner and Degreaser Liquid 32 oz (7323)
- ZEP Cleaner/Degreaser, 55 Gal Drum, Liquid, Green (F50085)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- ZEP Degreaser, 15 Oz Aerosol Can, Liquid, Clear, 12 PK (18501)
- KRUD KUTTER Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK (352239)
- MAX PRO Electrical Parts Degreaser, 3 Oz Bottle, Liquid (ED-002-121)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- Kess Degreasers