Shop All Degreasers
Kess
Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK
Mfr # KES GREASE-O
Zoro # G505695364
product price: $29.99
/pk 4, $7.50/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal
- Cleaner Form Liquid
- Degreaser Application Metal
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kess
- MFR # KES GREASE-O
- Zoro # G505695364
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Metal |
Fragrance | Unscented |
For Use On | Metal |
Contains | 1 gal |
Net Weight | 33 lbs |
Includes | Includes four bottles. |
Package Type | Bottle |
Application | Degreaser/Cleaner |
Type | Grease; Grime; Lubricants; Oil-Based Soil |
Description
Simplify difficult, dirty jobs with the spray-and-wipe convenience of grease-o. Extra-strength formula cuts through grease and oil. Ideal for most household applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 6 gal, 22 in Dia., Harsh Chemicals, Gray, Polypropylene (35ZR02)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- SAN JAMAR VersaTwin Tissue Dispenser, 8 x 5.75 x 12.75, Transparent Black Pearl (R3600TBK)
- PURELL 2000 ml Foam Hand Soap Cartridge (8672-04)
- KESS Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (KES PURPLEPWR)
- AMREP Zep® Commercial Heavy-Duty Citrus Degreaser, Gallon Bottle, 4 Bottles - ZUCIT128CA (ZUCIT128CA)
- SIMPLE GREEN Cleaner/Degreaser, 5 Gal Pail, Liquid, Clear Colorless (0600000119005)
- LPS Degreaser, 15 Oz Aerosol Can, Liquid, Clear Colorless (03520)
- THEOCHEM Non-Butyl Cleaner Degreaser Concentrate, 55 gal Drum, Liquid, Green (100471-99990-53)
- LPS Degreaser, 14 Oz Aerosol Can, Liquid, Colorless (05220)
- WARSAW CHEMICAL Smash, Effective and economical degreaser, Lemon Scent, 270-Gallon tote (20511-0000270)
- Kess Degreasers