Shop All Marking Chalk and Refills
Keson
White Marking Chalk Refill, 5lb.
Mfr # 105W
Zoro # G2744725
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- For Use With Chalk Line Reels
- Application Produces Strong, Sharp Temporary Color Line
- Product Type Standard Marking Chalk
- Chalk Permanence Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # 105W
- Zoro # G2744725
- UPC # 052837006311
- Country of Origin United States
- Category Marking Chalk and Refills
Dimensions
Size | 5 lb |
Details
Item | Marking Chalk Refill |
Type | Standard |
Color | White |
For Use With | Chalk Line Reels |
Application | Produces Strong, Sharp Temporary Color Line |
Product Type | Standard Marking Chalk |
Chalk Permanence | Standard |
Container Features | Tapered Refill Tip with Cap, With Handle |
Chalk Color | High Visibility White |
Chalk Color Family | White |
Description
Marking Chalk Refill, Chalk Color High Visibility White, Chalk Permanence Standard, Container Features Tapered Refill Tip with Cap, With Handle, For Use With Chalk Line Reels, Product Type Marking Chalk, Size 5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Clamp Post, 1-5/16" Flat or Round Cap. (PT99437)
- POWERWELD Tungsten Carbide Scriber (TS810)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #30 (41700)
- IRWIN Wood Chisel, 5/8 x 4-1/2 In, Blue (M44458N)
- KESON Marking Chalk Refill, Yellow, 8 Oz (8Y)
- KESON Marking Chalk Refill, Yellow, 5 Lb (105Y)
- KESON Marking Chalk Refill, White, 8 Oz (8W)
- KESON Marking Chalk Refill, Blue, 8 Oz (8B)
- KESON Chalk Line, White, 100 ft., For 6XGL1 (RL100)
- KESON Chalk Line, w/Handle, Wht, 140 ft, For 6XGL2 (RLG140FL)
- MARKAL Replacement Nib, Markal ProLine WP, PK144 (96908)
- Keson Marking Tools