Shop All Measuring Tape Parts
Keson
Steel Tape Refill, 30 M, Metric(2mm)
Mfr # NRF30M
Zoro # G4762965
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Type Nylon Coated Steel, 3/8 in x 30M, Ring End, Metric(2mm)/Tape End plus 0.17M
- For Use With Mfr. Model Number Series NR
- For Use With Keson SNR and NR Series Case
- Fits Brand Keson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # NRF30M
- Zoro # G4762965
- UPC # 052837003006
- Country of Origin China
- Category Measuring Tape Parts
Details
Impact Rated | No |
Item | Measuring Tape Blade Refill |
Type | Nylon Coated Steel, 3/8 in x 30M, Ring End, Metric(2mm)/Tape End plus 0.17M |
For Use With Mfr. Model Number | Series NR |
For Use With | Keson SNR and NR Series Case |
Fits Brand | Keson |
Description
Measuring Tape Blade Refill, For Use With Mfr. Model Number Series NR, Series SNR, Fits Brand Keson, Type Nylon Coated Steel, 3/8 in x 30M, Ring End, Metric(2mm)/Tape End plus 0.17M, For Use With Keson SNR and NR Series Case, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- PALADIN TOOLS Stripper/Cutter Data Surestrip (PA1116)
- DRILL AMERICA 33/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP33/64)
- PROTO Retaining Ring Pliers, 0.038In Tip, 90 Deg (J397)
- KESON Steel Tape Refill, 200 Ft, Engr (NRF10-200)
- KESON Fiberglass Tape Refill, 100 Ft, 8ths/Engr (RF-1810-100)
- KESON Steel Tape Refill, 100 Ft, Engr (NRF-10-100)
- KESON Steel Tape Refill, 300 ft, 10ths (NRF10300H)
- KESON Fiberglass Tape Refill, 200 Ft, Engineers (RF-10-200)
- KESON 100 ft L Measuring Tape Blade Refill for OTR Series Case, 1/2 in W, ft/in/100ths (RF-10-100)
- KESON Fiberglass Tape Refill, 300 Ft, 8ths (RF-18-300)
- Keson Measuring Tape Parts