Shop All Measuring Wheels
Keson
Small Nylon Carrying Case, 24 x 16 x 6 In
Mfr # RRSMCASE
Zoro # G0328221
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 24 in
- Features Large Nylon Carrying Case
- Net Weight (Oz.) 24 oz
- Material Nylon
- Type Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RRSMCASE
- Zoro # G0328221
- UPC # 052837026906
- Country of Origin China
- Category Measuring Wheels
Dimensions
Length (In.) | 24 in |
Depth (In.) | 6 in |
Width (In.) | 16 in |
Overall Width | 16 in |
Overall Length | 24 in |
Details
Item | Carrying Case |
Features | Large Nylon Carrying Case |
Net Weight (Oz.) | 24 oz |
Material | Nylon |
Type | Small |
Item - Measuring Wheel Accessories | Carrying Case |
Color | Black |
Application | For Mfr. No. RR112, RR182 |
Includes | Case |
Accessory Type | Case |
Weight | 24 oz |
Compatible with Manufacturer Model Number | RR112, RR182 |
Compatible Manufacturer Part Number | RR112, RR182 |
Compatible Manufacturer Model Number | RR112, RR182 |
For Use with Mfr. Model Number | RR112, RR182 |
For Use With Mfr. Model Number | RR112, RR182 |
Description
Carrying Case, Accessory Type Case, Compatible with Manufacturer Model Number RR112, RR182, Overall Length 24 in, Material Nylon, Weight 24 oz, Color Black, Includes Case, Features Large Nylon Carrying Case, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Collins Classic 22A Switch Assembly (01297)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- WIHA Electricians Tool Kit, 5 pcs. (32856)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- Keson Measuring and Layout Tools