Shop All Tape Measures
Keson
Metric Tape Measure
Mfr # PGPRO8MV
Zoro # G403550376
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 cm, 1 mm
- Case Color High-Visibility Orange
- Tip Style Nonmagnetic Single Hook
- Blade Width 1 in
- Belt Clip Belt Clip Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGPRO8MV
- Zoro # G403550376
- UPC # 052837029396
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 8 m |
Blade Width | 1 in |
Case Depth | 1 5/8 in |
Standout Length | 8 ft |
Blade Length - Metric | 8 m |
Case Height | 3 1/8 in |
Case Length | 3 1/8 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement Metric, Graduation Marks 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 8 m, Blade Length - SAE Not Applicable, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 3 1/8 in, Lock Type Slide, Graduation Units Centimeters, Meters, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11907 (11907)
- MILWAUKEE TOOL 9 in. Diamond Premium Segmented Masonry and Concrete Cutting Blade (49-93-7025)
- BSC PREFERRED RSG-197 Safety Grip Utility Knife - Gray, 10PK (KN114)
- FREUD Ogee Bit (Quadra-Cut), 1-1/2" dia. (38-154)
- KESON Metric Tape Measure (PGPRO5MV)
- KESON SAE Tape Measure (PGPRO1830V)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (D18646)
- KESON 300 ft/90m Engineer's Tape Measure, 1/2 in Blade (OTR-10M-300)
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTRS1810300E)
- KESON 100 ft Engineer's Tape Measure, 3/8 in Blade (NR10-100)
- STARRETT 35 ft. Tape Measures, 1" Blade (KTXP106-35-N)
- Keson Tape Measures