Shop All Tape Measures
Keson
Metric Tape Measure
Mfr # PGPRO3MV
Zoro # G703550359
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 cm, 1 mm
- Case Type Closed
- Blade Length 3 m
- Lock Type Slide
- Stud Markings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PGPRO3MV
- Zoro # G703550359
- UPC # 052837029372
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 3 m |
Blade Width | 5/8 in |
Case Length | 2 3/8 in |
Blade Length - Metric | 3 m |
Standout Length | 8 ft |
Case Depth | 1 in |
Case Height | 2 3/8 in |
Description
Tape Measure, Features Finger Brake, Case Material ABS Plastic, System of Measurement Metric, Graduation Marks 1 mm, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 3 m, Blade Length - SAE Not Applicable, Blade Material Steel, Blade Width 5/8 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 2 3/8 in, Lock Type Slide, Graduation Units Centimeters, Meters, Millimeters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81303T)
- J.W. WINCO GN608-6-14 Indexing Plunger Non Lock-out (6W14L88)
- MILWAUKEE TOOL Smooth Blade Flip Knife (ML48-22-1520)
- JET Pedestal Stand, For Bench Grinders (577172)
- KESON SAE Tape Measure (PGPRO1830V)
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- KESON 25 ft Tape Measure, 1 in Blade (PG1825UB)
- KESON 200 ft./60m Engineer's Tape Measure, 1/2 in Blade (OTR10M200)
- KESON 25 ft Tape Measure, 1 3/16 in Blade (PG1825WIDEV)
- KESON 100 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-100)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- Keson Tape Measures