Shop All Tape Measures
Keson
Metric and SAE Tape Measure, Auto Lock
Mfr # PG18M25ALV
Zoro # G103550379
product price: $15.23
/ea
$15.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Graduations 1 mm On Bottom, 1/16 Thereafter On Top, 1/32 in First 12 in
- Standout 8 ft
- Graduation Type in/ft/mm/cm
- Case Material ABS Plastic with Rubber Grip
- Case Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # PG18M25ALV
- Zoro # G103550379
- UPC # 052837029419
- Country of Origin China
- Category Tape Measures
Dimensions
Blade Length | 25 ft |
Blade Width | 1 in |
Blade Length - Metric | 7.5 m |
Blade Length - SAE | 25 ft |
Case Depth | 1 3/4 in |
Case Height | 3 1/4 in |
Standout Length | 8 ft |
Case Length | 4 in |
Description
Tape Measure, Features Bumper Cushion, Heavy Duty End Hook, Case Material ABS Plastic with Rubber Grip, System of Measurement Metric/SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric 7.5 m, Blade Length - SAE 25 ft, Blade Material Steel, Blade Width 1 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color High-Visibility Orange, Case Length 4 in, Lock Type Automatic with Button Release
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- DEWALT Automatic Setting Tool, Smart DI+, 1/2 In (00429SD-PWR)
- PFERD 8" CORINOX Machinists File - Hand (1 Safe Edge), Cut 2 (15105)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- KESON 300 ft Engineer's Tape Measure, 3/8 in Blade (NRS10300H)
- KESON 100 m Tape Measure, 1/2 in Blade (OTR-100M)
- KESON 100 ft Tape Measures, 1/2 in Blade (MC-10-100)
- KESON 30 ft Tape Measures, 1 3/16 in Blade (PG1830WIDEV)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- KESON Engineers and Metric Tape Measure (PGPRO10M25V)
- STARRETT 12 ft. Tape Measures, 1/2" Blade (KTX12-12-N)
- Keson Measuring and Layout Tools