Shop All Measuring Wheels
Keson
Measuring Wheel w/Paint Applicator, 1 Ft
Mfr # RRPA18
Zoro # G0732566
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # RRPA18
- Zoro # G0732566
- UPC # 052837022298
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Width | 4 3/16 in |
Length | 8 1/2 in |
Height | 41 7/8 in |
Overall Height | 41 7/8 in |
Extended Handle Length | 38 in |
Wheel Diameter | 4 in |
Overall Width | 4 1/2 in |
Description
The KESON RRPA18 Measuring Wheel is the essential tool for anyone who has to take measurements. This paint applicator wheel measures in feet and inches, with a 5 digit magnified counter. The measuring wheel comes with a pistol grip, which allows you to hold it firmly as you measure. The push reset mechanism on the handle lets you start again whenever you need to do so. It also has a 1 ft wheel circumference and can be used to measure in both feet and inches. Made of high impact ABS, this measuring wheel is durable and lightweight. For all your measurement needs, rely on the KESON RRPA18 Measuring Wheel w/Paint Applicator.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 1946 Nature Spring | Straight Draw Shave Tool | 8 Inch | Black (455406JCQ)
- WRIGHT TOOL 3/4 in Drive, 30mm 12 pt Metric Socket, 12 Points (61-30MM)
- CDI CDI Interchangeable Head Torque Wrench, J (10T-I)
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Measuring Wheel, 3 Ft, Spoked, 10,000Ft (RR30)
- KESON Measuring Wheel, 0.305M, 9999.9M (RR10M)
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- KESON Measuring Wheel, 4 ft. (RR418)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- Keson Measuring and Layout Tools