Shop All Measuring Wheels
Keson
Measuring Wheel, Spoke, 1.5 ft Circ, ft./in
Mfr # RRT6
Zoro # G3615586
product price: $68.06
/ea
$68.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 18 7/8 in
- Wheel Dia. 6 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RRT6
- Zoro # G3615586
- UPC # 052837027422
- Country of Origin Taiwan, Province of China
- Category Measuring Wheels
Dimensions
Wheel Dia. | 6 in |
Depth | 6 in |
Length | 38 in |
Width | 4 in |
Height | 38 in |
Folded Length | 20 1/2 in |
Wheel Diameter | 6 in |
Overall Width | 4 in |
Overall Height | 39 in |
Extended Handle Length | 38 in |
Description
The Keson RRT6 Measuring Wheel is a must-have tool for any contractor. It allows you to get an accurate measurement of the job site without having to bend over or get on your knees. The measuring wheel has a centerline design for balance, and also comes with a handle brake, reset and fold-over handle. With a 1.5 ft circumference, this measuring wheel has ft/in measurements. The precision molded ABS material means that this measuring wheel will be able to withstand years of use in all kinds of weather conditions. This Keson RRT6 Measuring Wheel will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519-LT)
- KO-KEN Socket 27mm 6 Point 108mm Thin walled 1 Sq. Drive (18301M-27)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- STARRETT Outside Micrometer, 9 to 10" Range (T444.1XRL-2)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Measuring Wheel, 4 ft. (RR418)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- KESON Measuring Wheel, Pro, 4 Ft, Spoked, 99,999Ft (MP401)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- LEICA DISTO Point to Point Adapter, Metal, Thread 1/4" (DST 360)
- Keson Measuring Wheels