Shop All Measuring Wheels
Keson
Measuring Wheel, Pro, 4 Ft, Spoked, 99,999Ft
Mfr # MP401
Zoro # G0776081
product price: $151.27
/ea
Free Shipping & Returns
$151.27
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # MP401
- Zoro # G0776081
- UPC # 052837025756
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Height | 42 in |
Width | 9 in |
Length | 42 in |
Extended Handle Length | 42 in |
Overall Height | 44 in |
Folded Length | 21 in |
Wheel Diameter | 15 1/2 in |
Overall Width | 9 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 44 in, Extended Handle Length 42 in, Folded Length 21 in, Handle Type Center-Aligned, Fold Down, Measuring Distance - Maximum 99,999 ft, Measuring Units Feet, Wheel Circumference 4 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Foldable, Use Location Outdoor, Application Agriculture, Appraisals, Cable Installation, Construction, Crime Scenes, Fencing, Landscaping, Paving, Residential, Surveying
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- GREENLEE Conduit Bender Head, 1/2 EMT (840A)
- DYNAMIC Tools 3/8"Dr Metric 14mm Flex Head, Crow Foot Flare Nut Socket, Chrome (D008764)
- VERMONT GAGE Pin Gage, Minus, 0.104 In, Black (911210400)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- KESON Measuring Wheel, 4 ft. (RR418)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- TRUMETER TYPE D M/C 99999.9 Length Measurement (3900B)
- Keson Measuring and Layout Tools