Shop All Measuring Wheels
Keson
Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft
Mfr # MP301
Zoro # G0943616
product price: $124.32
/ea
Free Shipping & Returns
$124.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 11 1/2 in
- Wheel Rim Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # MP301
- Zoro # G0943616
- UPC # 052837026128
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 11 1/2 in |
Width | 9 in |
Height | 42 in |
Length | 42 in |
Extended Handle Length | 42 in |
Overall Height | 44 in |
Overall Width | 9 in |
Wheel Diameter | 11 1/2 in |
Folded Length | 21 in |
Description
The Keson MP301 Measuring Wheel is a reliable tool that measures up to 99,999 ft. The Keson measuring wheel has a barrel clamp handle lock for easy operation. It also has a center-aligned handle and push button clicker counter with 3/4 in. H numbers. Made of tubular steel frame and metal spoked wheel, the measuring wheel is durable and sturdy. Its 35 11/32 in. circumference ensures accuracy while its single wheel design makes it lightweight and portable. The Keson MP301 Measuring Wheel is the perfect choice for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9 Piece SAE Fold-Up Hex Key Set, J4993 (J4993)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- BIG HORN Extra Magneto Adapter (14357)
- ZIRCON Electronic Stud Finder, Prof, Multiscan (66253)
- KESON Measuring Wheel, Spoke, 3 ft Circ, ft./in. (RRT12)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- DURAWHEEL Measuring Wheel, 500 ft./10ths (68920)
- Keson Measuring Wheels