Shop All Measuring Wheels
Keson
Measuring Wheel, 4 In Dia, 10,000 ft
Mfr # RR110
Zoro # G3451201
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR110
- Zoro # G3451201
- UPC # 052837020065
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Height | 38 in |
Width | 5 in |
Length | 38 in |
Wheel Diameter | 4 in |
Folded Length | 17 in |
Overall Width | 4 in |
Extended Handle Length | 38 in |
Overall Height | 37 1/2 in |
Description
If you need to measure long distances, the Keson RR110 Measuring Wheel is a must-have. It is designed with a telescoping handle and a 5-digit magnified counter. With a molded ABS wheel rim, this single wheel measuring wheel has a 1 ft circumference. It has 10ths and feet graduations on its clear, easy to read dial face. The 5" wide wheel rim makes it easy to roll over rough terrain without getting stuck or bogged down. You can easily switch between measurements by simply turning the dial face over from one side to another. This Keson RR110 Measuring Wheel will help you get your work done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bi-Metal Blades, 18 TPI, 12-Inch, 10-Pack (1218BI-P)
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- MILWAUKEE TOOL Comfort Grip Cable Cutting Pliers (48-22-6104)
- MILWAUKEE TOOL 3/8" Drive 1" Deep Socket (45-34-8032)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- KESON Measuring Wheel, Spoke, 1.5 ft Circ, ft./in (RRT6)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- MILWAUKEE TOOL 12 in. Digital Measuring Wheel (48-22-5112)
- Keson Measuring Wheels