Shop All Measuring Wheels
Keson
Measuring Wheel, 4 ft.
Mfr # RR418
Zoro # G4015033
product price: $78.74
/ea
Free Shipping & Returns
$78.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 4 ft
- Wheel Dia. 15 1/2 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR418
- Zoro # G4015033
- UPC # 052837010196
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 15 1/2 in |
Overall Height | 39 1/2 in |
Overall Width | 9 in |
Wheel Diameter | 15 1/2 in |
Extended Handle Length | 23 in |
Description
The KESON RR418 Measuring Wheel is the perfect tool for quickly measuring out large areas. The 4 ft. wheel circumference means you can measure a lot of ground in one go. It has a telescoping handle that lets you adjust the height to suit your needs. Made of high impact ABS, this durable measuring wheel features a single wheel design and rubber tread material. You can use it to measure both feet and inches by simply pressing the units button on the handle. This KESON Mechanical Measuring Wheel will make short work of any job requiring accurate measurements across large areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8129)
- S&G TOOL AID CLAW HOOK (SG81039)
- ZORO SELECT North Magnet, Neodymium, 2.5 lb. Pull, PK8 (10E764)
- KIPP Cam Lever Size: 0 8-32X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AEX20)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- BOSCH Laser Square (GTL2)
- Keson Measuring Wheels