Shop All Measuring Wheels
Keson
Measuring Wheel, 3 Ft, Spoked, 10000Ft
Mfr # RR318N
Zoro # G2330623
product price: $73.40
/ea
$73.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 12 1/2 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR318N
- Zoro # G2330623
- UPC # 052837008506
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Height | 38 in |
Width | 7 in |
Length | 38 in |
Wheel Diameter | 12 1/2 in |
Extended Handle Length | 23 in |
Overall Width | 7 in |
Overall Height | 39 in |
Description
When you need to measure long distances, the KESON RR318N Measuring Wheel is an essential tool. It is designed for accuracy and comes with a telescoping handle that helps you to control it more easily. The wheel measures 39 17/64 in. in circumference and has a 5-digit magnified counter on its side. Made of molded ABS frame and polycast wheel, this measuring wheel is both durable and lightweight. This mechanical measuring wheel has a 38 in height, 7 in width, and 38 in length overall. The rim of the wheel is made of ABS material for added durability. The KESON 3 Ft Measuring Wheel is the perfect tool for making accurate measurements on large jobsites or even outdoor projects like landscaping work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 720 Lb Max, M12 x 1.75 (2NPD1)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 14.0x1.50mm (95622)
- GROZ Handle Sledge Hammers, 14 lb., 36" (34520)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (446-2-ACR2X-5PK)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Measuring Wheel, 3 Ft, Spoked, 10,000Ft (RR30)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Measuring Wheel, 4 ft. (RR418)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- DURAWHEEL Digital Pro Measuring Wheel, Digital cou (68940)
- Keson Measuring and Layout Tools