Shop All Measuring Wheels
Keson
Measuring Wheel, 3 Ft, Spoked, 10,000Ft
Mfr # RR30
Zoro # G1654012
product price: $96.03
/ea
Free Shipping & Returns
$96.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 ft
- Wheel Dia. 12 1/2 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR30
- Zoro # G1654012
- UPC # 052837026425
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Width | 7 in |
Length | 42 in |
Height | 38 in |
Overall Height | 39 in |
Wheel Diameter | 11 1/2 in |
Overall Width | 7 in |
Extended Handle Length | 23 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 39 in, Extended Handle Length 23 in, Folded Length Not Applicable, Handle Type Pistol Grip, Measuring Distance - Maximum 9,999 ft, Measuring Units Feet, Inches, Wheel Circumference 3 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-4-5PK)
- OMG 2PK Spider Drive Bit (FMSPIDER3-2PK)
- CRESCENT LUFKIN Lufkin 182-PSMW48N Professional Measuring Wheel - 12 in. (182-PSMW48N)
- WESTWARD Hex Rethreading Die, Std 1In, 12 Pitch (10M979)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Measuring Wheel, Pro, 3 Ft, Spoked, 99,999Ft (MP301)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- KESON Measuring Wheel, 4 ft. (RR418)
- KOMELON Measuring Wheel, Counter (MK6012)
- Keson Measuring and Layout Tools