Shop All Measuring Wheels
Keson
Measuring Wheel, 3 ft., Spoked, 10,000 ft
Mfr # RR310
Zoro # G2265076
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 39 1/4 in
- Wheel Dia. 12 1/2 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keson
- MFR # RR310
- Zoro # G2265076
- UPC # 052837010172
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 12 1/2 in |
Width | 7 in |
Length | 38 in |
Wheel Diameter | 12 1/2 in |
Overall Height | 39 in |
Overall Width | 9 in |
Extended Handle Length | 23 in |
Description
This KESON RR310 Measuring Wheel is the perfect tool for measuring outdoors. It features a wheel circumference of 39 17/64 in., making it easy to measure large distances. The single wheel meauring wheel has a molded ABS frame and polycast wheel, ensuring it can withstand tough outdoor conditions. The 39 17/64 in. wheel circumference makes this product great for larger measurements. This mechanical measuring wheel also has a curved telescoping handle and 5-digit magnified counter. When you need to measure outdoor spaces, this KESON Measuring Wheel is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Flat Ratcheting Box-End Wrench, 3/4" X 9/16" opening size. (1197)
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W (RAD-4)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM050175)
- VULCAN Plier Long Nose 6In (JL-NP008)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- KESON Keson Industries MP301 3 Ft. Circular Measuring Wheel (6166482)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- KESON Measuring Wheel, Pro, 4 Ft, Solid, 99,999 Ft (MP415)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- KESON Measuring Wheel Counter, 99999 Ft (MP401RCA)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- Keson Measuring and Layout Tools