Shop All Measuring Wheels
Keson
Measuring Wheel, 1M, 9999.9M
Mfr # RR3M
Zoro # G3495414
product price: $73.40
/ea
$73.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 3 1/4 ft
- Wheel Dia. 0.318 m
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR3M
- Zoro # G3495414
- UPC # 052837010189
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 0.318 m |
Height | 38 1/2 in |
Width | 6 1/2 in |
Length | 38 1/2 in |
Overall Width | 7 in |
Wheel Diameter | 12 1/2 in |
Overall Height | 39 in |
Extended Handle Length | 23 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 39 in, Extended Handle Length 23 in, Folded Length Not Applicable, Handle Type Pistol Grip, Measuring Distance - Maximum 9,999 m, Measuring Units Decimeters, Meters, Wheel Circumference 3 1/4 ft, System of Measurement Metric, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6403)
- ST LOUIS PNEUMATIC Low Speed Buffer w/QC Chuck and Hose (SLP-86510REK)
- KLEIN TOOLS 1/4-Inch Stubby Nut Driver 1-1/2-Inch Hollow Shaft (SS8)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Measuring Wheel, 1 Ft, Spoked, 10,000Ft (RR112)
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- KESON Keson Industries RR318N Measure Wheel 3 ft. Contractor Grade Tele Handle (RR318N)
- KESON Measuring Wheel w/Paint Applicator, 1 Ft (RRPA18)
- KESON Keson Measuring Wheel, 10,000 Ft, 6 In Wheel, Abs Wheel, Abs, Orange (RRT6)
- KESON Measuring Wheel, Measures in Ft and 10ths (RR410)
- Keson Measuring Wheels