Shop All Measuring Wheels
Keson
Measuring Wheel, 1 Ft, Spoked, 10,000Ft
Mfr # RR112
Zoro # G1031195
product price: $34.02
/ea
$34.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor, Outdoor
- Measuring Wheel Type Mechanical Measuring Wheel
- Wheel Circumference 1 ft
- Wheel Dia. 4 in
- Wheel Rim Material ABS Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keson
- MFR # RR112
- Zoro # G1031195
- UPC # 052837020058
- Country of Origin United States
- Category Measuring Wheels
Dimensions
Wheel Dia. | 4 in |
Height | 34 in |
Length | 38 in |
Width | 5 in |
Overall Height | 37 1/2 in |
Overall Width | 4 in |
Folded Length | 17 in |
Extended Handle Length | 38 in |
Wheel Diameter | 4 in |
Description
Measuring Wheel, Number of Wheels Single Wheel, Overall Height 37 1/2 in, Extended Handle Length 38 in, Folded Length 17 in, Handle Type Telescoping, Twist-and-Lock, Measuring Distance - Maximum 9,999 ft, Measuring Units Feet, Inches, Wheel Circumference 1 ft, System of Measurement SAE, Tread Material Rubber, Wheel Type Spoked, Foldable Not Foldable, Use Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-11/16" L, Chrome Finish (45J214)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-080500G)
- CRESCENT JOBOX Jobsite Cabinet, Brown, 60 in W x 24-1/4 in D x 60-3/4 in H (1-697990)
- MARSHALLTOWN Power Trowel Combination Blade, 14 x 8 in (M6092)
- KESON Measuring Wheel, Dual, 1 Ft, Solid, 10,000Ft (RR182)
- KESON Electronic Measuring Wheel, 4 Ft, 99,999Ft (MP401E)
- KESON Measuring Wheel, 3 ft., Spoked, 10,000 ft (RR310)
- KESON Small Nylon Carrying Case, 24 x 16 x 6 In (RRSMCASE)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- KESON Metric Measuring Wheel, 1M, Spoked, 99,999M (MP301M)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- Keson Measuring and Layout Tools